Buy more than* S$200* and get FREE SHIPPING

  • Ring Ball
  • Ring Ball
  • Ring Ball

Ring Ball RB-1008

by Aso
4.59 (22)
Item.#
05815801
Mfr.#
RB-1008
Package Qty.
1PC
Ship pack of
1
0.32 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Compatible Tube Outside Diameter d (phimm)
8
Dimensions L (mm)
7.5
Dimension d (mm)
10
Material
Brass
Customer Reviews
5 star 18
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.59
22 Customer Reviews
The reviews are automatic translation.
For compressor maintenance.
5
From Japan
On 2017-06-14 09:07:24
I firmly play the role of packing. If there is not this, the place where the air leaks, the leak has stopped firmly. It is a thing that you can use well.
This review is about item#5815826.
Machine Production
5
From Japan
On 2017-05-30 17:02:24
I have been looking for it before. I used it often because I used it in a monotail, so I will go to my favorite in the future. The product was able to be used without problems.
This review is about item#5815835.
Machine maintenance
5
From Japan
On 2017-05-09 15:45:59
It is useful for you being used several times. Thank you for prompt response.
This review is about item#5815801.
For the connection of copper pipes
5
From Japan
On 2017-03-18 09:30:33
The usability is normal, but it was saved because the entering / leaving company did not deal with it.
This review is about item#5815801.
Kerosene piping
4
From Japan
On 2017-03-02 20:40:34
Very easy to use, work smoothly, the price is affordable.
This review is about item#5815801.
Repair of construction machinery and industrial machinery
5
From Japan
On 2016-09-05 07:47:21
It is cheap and I am grateful. I will try to stock inventory of commonly used size.
This review is about item#05815747.
For kerosene piping
5
From Japan
On 2016-07-20 21:07:37
I changed it cheaply and it was saved. Because it is cheap, it is bulk buying.
This review is about item#05815801.
Joint with copper pipe
5
From Japan
On 2016-06-16 08:48:51
Even if you do not buy a ring elbow it can be repaired here so it was saved.
This review is about item#05815835.
6.3 Φ for connecting copper pipe
5
From Japan
On 2016-04-15 15:41:08
It was used for connection with the check valve for maintenance of the air vent piping of the compressor. Just tighten it in a copper pipe and it is easy to use because there is no directionality.
This review is about item#05815817.
Solar heater waste pipe repair
3
From Japan
On 2016-04-08 22:31:10
Since the old yamaha heater is repaired, the shape of the ball is different, so processing was necessary. I was saved because I was looking for a ball all the time.
This review is about item#05815783.