Buy more than* S$200* and get FREE SHIPPING

  • Ring Ball
  • Ring Ball
  • Ring Ball

Ring Ball RB-1004

by Aso
4.53 (17)
Item.#
05815853
Mfr.#
RB-1004
Package Qty.
1PC
Ship pack of
1
0.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Tube Outside Diameter d (phimm)
4
Dimensions L (mm)
5
Dimension d (mm)
6
Material
Brass
Customer Reviews
5 star 14
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
Construction equipment, repair of industrial machinery
5
From Japan
On 2016-09-05 07:47:21
Cheap and it is grateful. Frequently used I think trying to make to stock a thing of size.
This review is about item#05815747.
For kerosene piping
5
From Japan
On 2016-07-20 21:07:37
It was saved by changing cheap. So cheap is bulk buying.
This review is about item#05815801.
Joint of the copper pipe
5
From Japan
On 2016-06-16 08:48:51
I was saved because it repaired here without buying a ring elbow.
This review is about item#05815835.
6.3Φ for copper pipe connection
5
From Japan
On 2016-04-15 15:41:08
For the air vent piping maintenance of the compressor, it was used in connection with the check valve. Only tighten fit in copper tube, it is easy to use because there is no direction.
This review is about item#05815817.
Waste pipe repair of solar heater
3
From Japan
On 2016-04-08 22:31:10
Processing the shape of the ball is different because the repair of old yamaha of the heater was needed. I was saved because I have much looking for the ball.
This review is about item#05815783.
Boiler - use in piping connection
5
From Japan
On 2016-03-06 16:17:16
Without problems in quality, the price is also pleased because the cheap.
This review is about item#05815783.
Compressor repair
5
From Japan
On 2015-10-04 12:09:39
No problem.
This review is about item#05815783.
As repair parts of the air compressor
5
From Japan
On 2014-07-27 09:00:38
In particular, you can use without any problems. However, when the carriage is suppressed in the packing condition of the item, I am very pleased.
This review is about item#05815801.
It was taken to the hose replacement of imported boats, but it was not available.
1
From Japan
On 2014-07-09 20:34:18
Made of Teleflex, in part, it can not be used. The purchaser, please note.
This review is about item#05815747.
Gas piping
5
From Japan
On 2014-03-31 17:34:00
Design is good, you can use a good feeling.
This review is about item#05815747.