Buy more than* S$200* and get FREE SHIPPING

  • Flare Joint
  • Flare Joint
  • Flare Joint

Flare Joint FS-1304

by ASOH
4.38 (13)
Item.#
05815914
Mfr.#
FS-1304
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions d2 (mm)
UNF3/4x16
Dimensions L (mm)
About 45
Attachment Screw (d1)
PT3/8
Dimension B1 (mm)
22
Dimensions B2 (mm)
24
Compatible Tube Outside Diameter d (phimm)
12.7
Purpose
Joint for connecting the copper pipe opened by the specialized tool in the shape of a trumpet to apparatus and equipment.
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
Air compressor piping
5
From Japan
On 2017-12-22 14:48:51
I think that all the products of this manufacturer are high in COSPA.
This review is about item#5816133.
Junction between flare piping and pipe piping
4
From Japan
On 2017-10-05 19:57:58
It can be used normally. It is all right if there is one for nuts for refrigerant piping.
This review is about item#5816124.
Connection of copper pipe
4
From Japan
On 2017-03-05 16:18:26
There is no inferiority to the product which is normally sold, if there is, there is a copper pipe hanging when tightening like normal sale items
This review is about item#5816027.
Grease for air conditioner For connecting lubricating pipe
5
From Japan
On 2016-11-25 14:22:43
It was good for the price, I hope in the future.
This review is about item#5816185.
Maintenance
4
From Japan
On 2016-05-13 18:16:42
It's neither good nor bad.
This review is about item#05815905.
Process flare on copper pipe, take out sample gas and input part of adapter to sensor
2
From Japan
On 2016-01-29 11:04:21
I want materials made of steel or stainless steel. There are various occasions about the use place, so there was a time when it was not possible to deal with if it was only brass.
This review is about item#05816185.
Gas piping
5
From Japan
On 2015-10-08 15:51:00
It was a solid part
This review is about item#05815905.
It was used as an oil supply part.
5
From Japan
On 2015-02-20 15:07:49
I am satisfied with the request.
This review is about item#05816115.
For attaching a piping valve
5
From Japan
On 2014-09-27 13:32:50
very good
This review is about item#05816115.
Portable water heater We are using it for piping in a hot water everywhere
5
From Japan
On 2013-04-03 19:09:08
There is no water leakage, cost performance is the best.The spanner is easy to hang and the fastening work is easy.
This review is about item#05815871.