Buy more than* S$200* and get FREE SHIPPING

  • Flare Joint
  • Flare Joint
  • Flare Joint

Flare Joint FS-1212

by Aso
4.40 (10)
Item.#
05816081
Mfr.#
FS-1212
Package Qty.
1PC
Ship pack of
1
5.79 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension B1 (mm)
22
Dimensions B2 (mm)
24
Compatible Tube Outside Diameter d (phimm)
12
Attachment Screw (d1)
PT1/4
Dimensions d2 (mm)
UNF3/4x16
Dimensions L (mm)
About43
Purpose
Joint for connecting the copper pipe opened by the specialized tool in the shape of a trumpet to apparatus and equipment.
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
For grease lubrication pipe connection of the air conditioner
5
From Japan
On 2016-11-25 14:22:43
It was good for the price, thank you in the future.
This review is about item#5816185.
Maintenance
4
From Japan
On 2016-05-13 18:16:42
It's neither good nor bad.
This review is about item#05815905.
Processing a flare in copper pipe, part of the adapter to enter the sample gas is taken out to the sensor
2
From Japan
On 2016-01-29 11:04:21
Material want things made of steel or stainless steel. For use where there was a time that can not be compatible with the only brass so many things there.
This review is about item#05816185.
Gas piping
5
From Japan
On 2015-10-08 15:51:00
It was a firm part
This review is about item#05815905.
It was used as a component for the oil supply.
5
From Japan
On 2015-02-20 15:07:49
We are satisfied with as desired.
This review is about item#05816115.
In order to put the pipe between the valve
5
From Japan
On 2014-09-27 13:32:50
very good
This review is about item#05816115.
Portable water heater anywhere you use in the piping in your Yutchi
5
From Japan
On 2013-04-03 19:09:08
Water leakage without any, cost performance is the best. Spanner is easy to take, even tightening work is easy.
This review is about item#05815871.
Connection of the hot water supply copper pipe and flexible pipe with an outer diameter of 15.88mm
5
From Japan
On 2013-01-24 19:28:35
We used to connect to hot water supply copper pipe and flexible pipe. Normally, I think brazing the male screw in copper tube, but I tried to use because it was brazed difficult location was also easy construction without any problem of water leakage and the like. If the location where the flare ring tool can be used I think that it is advantageous in terms of cost than the mechanical joints.
This review is about item#05816011.
Air piping for sandblasting
3
From Japan
On 2011-02-20 17:36:01
The price is satisfactory.
This review is about item#05816081.
The vent line from the oil tank
5
From Japan
On 2010-05-21 20:51:48
It could be used without any problem. It is a little more compact to get and easy to use looks good.
This review is about item#05816167.