Buy more than* S$200* and get FREE SHIPPING

  • Double End Flared Joints
  • Double End Flared Joints
  • Double End Flared Joints

Double End Flared Joints FS-2008

by Aso
5.00 (3)
Item.#
05816255
Mfr.#
FS-2008
Package Qty.
1PC
Ship pack of
1
3.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Compatible Tube Outside Diameter d (phimm)
8
Dimensions d2 (mm)
UNF1/2x20
Dimensions L (mm)
46 (About)
Purpose
Joints for copper pipe and copper pipe.
Dimension B1 (mm)
14
Dimensions B2 (mm)
17
TRUSCO Part Number
176-7453
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Household air-conditioning installation
5
From Japan
On 2013-08-04 17:05:02
It was to repair the failure to have air conditioning, but it works very stable , Also it was to use even in the fuel pile of marine connection, with confidence high reliability is,
This review is about item#05816212.
Air conditioning relocation
5
From Japan
On 2013-04-24 15:05:57
He wanted
This review is about item#05816212.
I use to fuel copper pipe connection of oil boilers
5
From Japan
On 2013-04-07 22:30:05
You can also use normally without any leak oil
This review is about item#05816255.