Buy more than* S$200* and get FREE SHIPPING

  • Double End Flared Joints
  • Double End Flared Joints
  • Double End Flared Joints

Double End Flared Joints FS-2010

by ASOH
5.00 (4)
Item.#
05816264
Mfr.#
FS-2010
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension B1 (mm)
17
Dimensions B2 (mm)
21
TRUSCO Part Number
176-7470
Compatible Tube Outside Diameter d (phimm)
10
Dimensions d2 (mm)
UNF5/8x18
Dimensions L (mm)
51 (about)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Air conditioner installation
5
From Japan
On 2017-07-25 15:03:03
The price is cheap and the quality is also easy to perform well. Thank you very much for your arrival of goods immediately.
This review is about item#5816212.
Household air conditioner installation
5
From Japan
On 2013-08-04 17:05:02
We repaired the defective air conditioner, but it operated very stably and also used for connecting the fuel pile of the ship, reliable and relieved,
This review is about item#05816212.
Air conditioner relocation
5
From Japan
On 2013-04-24 15:05:57
As desired
This review is about item#05816212.
I am using it for fuel copper pipe connection of oil boiler
5
From Japan
On 2013-04-07 22:30:05
It can be used normally without oil leakage
This review is about item#05816255.