Buy more than* S$200* and get FREE SHIPPING

  • Double End Flared Joints
  • Double End Flared Joints
  • Double End Flared Joints

Double End Flared Joints FS-2044

by Aso
5.00 (3)
Item.#
05816273
Mfr.#
FS-2044
Package Qty.
1PC
Ship pack of
1
7.88 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Material
Brass
Compatible Tube Outside Diameter d (phimm)
12.7
Dimensions d2 (mm)
UNF3/4x16
Dimensions L (mm)
59 (About)
Purpose
Joints for copper pipe and copper pipe.
Dimension B1 (mm)
22
Dimensions B2 (mm)
24
TRUSCO Part Number
406-8459
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Household air-conditioning installation
5
From Japan
On 2013-08-04 17:05:02
It was to repair the failure to have air conditioning, but it works very stable , Also it was to use even in the fuel pile of marine connection, with confidence high reliability is,
This review is about item#05816212.
Air conditioning relocation
5
From Japan
On 2013-04-24 15:05:57
He wanted
This review is about item#05816212.
I use to fuel copper pipe connection of oil boilers
5
From Japan
On 2013-04-07 22:30:05
You can also use normally without any leak oil
This review is about item#05816255.