Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double End Flared Joints
  • Double End Flared Joints
  • Double End Flared Joints

Double End Flared Joints FS-2015

by ASOH
5.00 (4)
Item.#
05816282
Mfr.#
FS-2015
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions L (mm)
67(About)
Compatible Tube Outside Diameter d (phimm)
15
Dimensions d2 (mm)
UNF7/8x14
Dimensions B2 (mm)
27
Purpose
Joints for copper pipe and copper pipe.
Dimension B1 (mm)
24
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Air conditioner installation
5
From Japan
On 2017-07-25 15:03:03
The price is cheap and the quality is also easy to perform well. Thank you very much for your arrival of goods immediately.
This review is about item#5816212.
Household air conditioner installation
5
From Japan
On 2013-08-04 17:05:02
We repaired the defective air conditioner, but it operated very stably and also used for connecting the fuel pile of the ship, reliable and relieved,
This review is about item#05816212.
Air conditioner relocation
5
From Japan
On 2013-04-24 15:05:57
As desired
This review is about item#05816212.
I am using it for fuel copper pipe connection of oil boiler
5
From Japan
On 2013-04-07 22:30:05
It can be used normally without oil leakage
This review is about item#05816255.