Buy more than* S$200* and get FREE SHIPPING

  • Different Diameter Double End Flared Joints
  • Different Diameter Double End Flared Joints
  • Different Diameter Double End Flared Joints

Different Diameter Double End Flared Joints FE-0610

by ASOH
5.00 (4)
Item.#
05816352
Mfr.#
FE-0610
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimension B1 (mm)
16
Dimensions d1 (mm)
UNF7/16x20
Dimensions B (mm)
17
Conformable Pipe Outside Diameter D2(phi mm)
10
Dimensions d2 (mm)
UNF5/8x18
Dimensions B2 (mm)
21
Dimensions L (mm)
49
Conformable Pipe Outside Diameter D1(phi mm)
6
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Plumbing of air conditioner
5
From Japan
On 2016-04-12 11:56:29
No particular problem
This review is about item#05816535.
It was used to extend the kerosene tank.
5
From Japan
On 2015-03-30 19:55:12
It is a good product that is solid.
This review is about item#05816431.
Air conditioner exchange
5
From Japan
On 2014-09-30 13:42:55
You can use it normally. I am satisfied.
This review is about item#05816535.
Piping of boiler kerosene
5
From Japan
On 2014-08-16 13:23:57
It was a great help because we could not find anything to match.
This review is about item#05816386.