|
Different Diameter Double End Flared Joints FE-0210
(4)
- Item.#
- 05816377
- Mfr.#
- FE-0210
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Conformable Pipe Outside Diameter D2(phi mm)
- 10
- Dimension B1 (mm)
- 16
- Dimensions d1 (mm)
- UNF7/16x20
- Dimensions B (mm)
- 17
- Conformable Pipe Outside Diameter D1(phi mm)
- 6.35
- Dimensions d2 (mm)
- UNF5/8x18
- Dimensions B2 (mm)
- 21
- Dimensions L (mm)
- 49
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
4 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

4 Customer Reviews
The reviews are automatic translation.
Plumbing of air conditioner
From Japan
On 2016-04-12 11:56:29
No particular problem
It was used to extend the kerosene tank.
From Japan
On 2015-03-30 19:55:12
It is a good product that is solid.
Air conditioner exchange
From Japan
On 2014-09-30 13:42:55
You can use it normally. I am satisfied.
Piping of boiler kerosene
From Japan
On 2014-08-16 13:23:57
It was a great help because we could not find anything to match.
Customers Who Bought This Item Also Bought