Different Diameter Double End Flared Joints FE-1012
(4)
Item.#
05816447
Mfr.#
FE-1012
Package Qty.
1PC
Ship pack of
1
Item Feature
Conformable Pipe Outside Diameter D2(phi mm)
12
Dimension B1 (mm)
21
Dimensions d1 (mm)
UNF5/8x18
Dimensions B (mm)
22
Conformable Pipe Outside Diameter D1(phi mm)
10
Dimensions d2 (mm)
UNF3/4x16
Dimensions B2 (mm)
24
Dimensions L (mm)
56
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
4
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Plumbing of air conditioner
From Japan
On 2016-04-12 11:56:29
No particular problem
It was used to extend the kerosene tank.
From Japan
On 2015-03-30 19:55:12
It is a good product that is solid.
Air conditioner exchange
From Japan
On 2014-09-30 13:42:55
You can use it normally. I am satisfied.
Piping of boiler kerosene
From Japan
On 2014-08-16 13:23:57
It was a great help because we could not find anything to match.
Customers Who Bought This Item Also Bought
Top