Buy more than* S$200* and get FREE SHIPPING

  • Different Diameter Double End Flared Joints
  • Different Diameter Double End Flared Joints
  • Different Diameter Double End Flared Joints

Different Diameter Double End Flared Joints FE-0304

by Aso
5.00 (4)
Item.#
05816535
Mfr.#
FE-0304
Package Qty.
1PC
Ship pack of
1
14.38 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
22
Conformable Pipe Outside Diameter D2(phi mm)
12.7
Dimension B1 (mm)
21
Dimensions d1 (mm)
UNF5/8x18
Dimensions L (mm)
56
Conformable Pipe Outside Diameter D1(phi mm)
9.53
Dimensions d2 (mm)
UNF3/4x16
Dimensions B2 (mm)
24
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Air conditioning plumbing
5
From Japan
On 2016-04-12 11:56:29
No particular problem
This review is about item#05816535.
It was used in the extension of the kerosene tank.
5
From Japan
On 2015-03-30 19:55:12
It is a good item if you are firm.
This review is about item#05816431.
Air conditioning exchange
5
From Japan
On 2014-09-30 13:42:55
You can use normally. It is satisfaction.
This review is about item#05816535.
Piping of kerosene boiler
5
From Japan
On 2014-08-16 13:23:57
Fit for was very helpful because I could not find the middle people is.
This review is about item#05816386.