Buy more than* S$200* and get FREE SHIPPING

  • Hose Nipple
  • Hose Nipple
  • Hose Nipple

Hose Nipple HN-1106

by ASOH
4.62 (128)
Item.#
05816596
Mfr.#
HN-1106
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Screw (d)
PT1/8
Dimention D1 (phimm)
3
Dimension D (phi mm)
6
Material
Brass
Dimension La (mm)
20
Dimensions B (mm)
12
Dimensions L (mm)
34
TRUSCO Part Number
374-0021
Customer Reviews
5 star 98
4 star 15
3 star 12
2 star 2
1 star 1
Review Rating: 4.62
128 Customer Reviews
The reviews are automatic translation.
Vegetable watering
5
From Japan
On 2018-05-20 23:28:22
It is used for branch connection of water spray hose. I am satisfied to buy it cheaply.
This review is about item#5816562.
Connection of sediment filter case and hose
5
From Japan
On 2018-05-10 14:47:12
I am saved because there are abundant sizes. The goods themselves are nothing to change, but at home centers and so on there is not much scope.
This review is about item#5816605.
General purpose tape device Pneumatic mechanism for repair
4
From Japan
On 2018-05-07 11:03:20
There was a record of last purchase, it was able to use it without problems as before.
This review is about item#5816571.
Plumbing for waste oil
5
From Japan
On 2018-05-06 18:38:55
Thank you for receiving the neat thing at this price.
This review is about item#5816684.
For mold cooling
5
From Japan
On 2018-05-01 09:04:53
Since it is a very many kinds of goods, it is satisfied that there is an item of the desired size.
This review is about item#05816571.
As a relay part of gasoline
5
From Japan
On 2018-04-16 20:33:32
Purchased as a relay part of gasoline, satisfied, because piping can not come out It is a good condition not to use the hose band, just to be sure, I wound up with copper wire.
This review is about item#5816596.
For hose connection
5
From Japan
On 2018-04-14 02:10:14
I do not have to worry about air leaks so I have repeatedly bought it. Used 9 mm for hose inner diameter 8 mm. Fix with hose clamp
This review is about item#05816666.
Automotive fuel piping
5
From Japan
On 2018-04-10 08:07:36
It can be used without problems. It was saved without being at home center etc. here.
This review is about item#05816684.
I plan to use it for watering the aluminum plastic house.
2
From Japan
On 2018-03-12 17:00:40
The display of 1 / 4w was the pitch of the screws and was not phi
This review is about item#5817052.
Piping
3
From Japan
On 2018-02-24 18:32:34
I used it for piping of air fittings. I could use it normally.
This review is about item#5816955.