Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hose Nipple
  • Hose Nipple
  • Hose Nipple

Hose Nipple HN-1440

by Aso
4.68 (94)
Item.#
05816605
Mfr.#
HN-1440
Package Qty.
1PC
Ship pack of
1
3.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimention D1 (phimm)
8
Dimension D (phi mm)
12.7
Material
True brass
Attachment Screw (d)
PT1/2
Dimensions B (mm)
22
Dimensions L (mm)
50
TRUSCO Part Number
374-0315
Dimension La (mm)
29
Customer Reviews
5 star 75
4 star 11
3 star 6
2 star 1
1 star 1
Review Rating: 4.68
94 Customer Reviews
The reviews are automatic translation.
Watering
5
From Japan
On 2017-03-24 18:39:39
It could be used to connect the injection port and the water hose of the dynamic 噴用 in combination with different diameter socket.
This review is about item#5816815.
The entrance of the vacuum box
3
From Japan
On 2017-03-16 15:22:50
It was used for the intake of the vacuum box. In particular, it could be used without problems.
This review is about item#5817077.
Kerosene tank piping
4
From Japan
On 2017-03-02 20:46:45
Price also cheap, also was able to smoothly work. Also I would like to use.
This review is about item#5816684.
Of fishing boats, use in order to circulate the water to your feet.
5
From Japan
On 2017-03-02 12:44:39
Things that have been used originally, because had Shokushi electricity by seawater circulation, was replaced. Like it was the same thing, we use without problems.
This review is about item#5816842.
Use the piping of hydroponics.
5
From Japan
On 2017-03-02 11:13:13
Has been plagued by water leakage of homemade hydroponics kit, but when you connect the cultivation case and the code, without having to water leakage, as those that can be firmly waterproof treatment, was purchased with a compatible bag nut and set . But was puzzled to drainage pipe threads of the standard different from the normal screw, it became the ultimate weapon that can be waterproof and perfectly in combination with the rubber seal and tape.
This review is about item#5816553.
Mounting of machine
4
From Japan
On 2017-02-15 14:45:08
We are using a thick plumbing. Naka Naka was saved because the products did not.
This review is about item#5816702.
Water distribution
5
From Japan
On 2017-02-11 08:24:52
Strength, we use without finishing problem. It is good and inexpensive.
This review is about item#05816833.
Water supply pipe connection of warm water toilet seat
4
From Japan
On 2017-01-23 16:45:30
To Monotarou warm water washing toilet seat in situations where the fitting is not available accessory, troubled to the hose connection, purchased as a spare part 2 Damemoto of last resort. The hose before replacement of the existing hot water washing toilet seat and cut the middle, there was able to connect in this article of the hose nipple (good surface finish of the 1/2 side of the inner diameter, the size was also perfect for the accident). Happened in the new warm water toilet seat (Monotarou) side of the hose is inserted into the inner diameter of the 1/2 tube screw shape, because the 1/2 side of the inner diameter of the usual different diameter nipple was not able to connect not match, the connection between the above-mentioned hose in was able to somehow connect the water supply hose.
This review is about item#5816851.
At the time of maintenance of the machine
5
From Japan
On 2017-01-15 01:45:34
It may be cheaper. Necessary and sufficient performance. It is a repeater.
This review is about item#05817077.
Exchange
5
From Japan
On 2016-12-28 15:45:23
good! good! good! good! good!
This review is about item#5816797.