Buy more than* S$200* and get FREE SHIPPING

  • Hose Nipple
  • Hose Nipple
  • Hose Nipple

Hose Nipple HN-1834

by Aso
4.71 (86)
Item.#
05816623
Mfr.#
HN-1834
Package Qty.
1PC
Ship pack of
1
21.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
75
TRUSCO Part Number
374-0382
Dimension La (mm)
43
Dimensions B (mm)
35
Material
True brass
Attachment Screw (d)
PT1
Dimention D1 (phimm)
24.5
Dimension D (phi mm)
34
Customer Reviews
5 star 71
4 star 8
3 star 5
2 star 1
1 star 1
Review Rating: 4.71
86 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of the machine
5
From Japan
On 2017-01-15 01:45:34
It may be cheaper. Necessary and sufficient performance. It is a repeater.
This review is about item#05817077.
Exchange
5
From Japan
On 2016-12-28 15:45:23
good! good! good! good! good!
This review is about item#5816797.
Cooling of the mold
5
From Japan
On 2016-12-06 00:50:02
Was very helpful so take time to stock was inquiry into mass retailers.
This review is about item#05816921.
Aeration of the ship preserve
5
From Japan
On 2016-11-27 07:49:11
Accuracy is also I think that it is high good products, thank you now on please.
This review is about item#05816562.
Air piping
5
From Japan
On 2016-10-29 19:33:16
Cheap and it will be saved. The quality is good.
This review is about item#5816641.
The remodeling of the air tool
3
From Japan
On 2016-10-20 00:14:45
I bought to take to directly impact the pressure of 1.4 kg in the compressor straight. Because it is not the use of regular, but not recommended .... Quality is not a problem.
This review is about item#05816666.
Machines for water hose connection
5
From Japan
On 2016-10-14 20:58:41
Workability was saved since the stock as soon as the combination of the size of the threaded portion and the hose portion without problems rich of
This review is about item#5816702.
For air piping
5
From Japan
On 2016-09-06 19:18:12
Very making is also good, I think that it is goods that can be used with confidence.
This review is about item#5816781.
Available to the solenoid valve of the automatic sprinkler
5
From Japan
On 2016-08-30 18:22:09
Previously, using the things that have come up with a direct hose nipple from the solenoid valve, the solenoid valve is made of plastic, in about two months, water leakage began from the solenoid valve. This time, to buy the electromagnetic valve of the well-known brand, was connected via brass hose nipple. Thread pitch and the type of the diameter of the hose side of the solenoid valve side has survived because it is rich.     Strength is sufficient. If you make a timer type automatic sprinklers, solenoid valve marked with plastic hose nipple, because there is no strength, watch out. Name of the manufacturer of solenoid valve, and a private.
This review is about item#5816991.
Hose connection
5
From Japan
On 2016-08-18 17:13:27
Home improvement of things that there is no difference. Cheap is good.
This review is about item#5816596.