Buy more than* S$200* and get FREE SHIPPING

  • Hose Nipple
  • Hose Nipple
  • Hose Nipple

Hose Nipple HN-1621

by ASOH
4.67 (106)
Item.#
05816675
Mfr.#
HN-1621
Package Qty.
1PC
Ship pack of
1
5.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
21
Material
Brass
Attachment Screw (d)
PT3/4
Dimention D1 (phimm)
15
Dimensions L (mm)
60
TRUSCO Part Number
374-0340
Dimension La (mm)
36
Dimensions B (mm)
27
Customer Reviews
5 star 84
4 star 12
3 star 8
2 star 1
1 star 1
Review Rating: 4.67
106 Customer Reviews
The reviews are automatic translation.
Piping of air hose
5
From Japan
On 2017-10-02 14:01:12
It is rich in size, it is inexpensive and satisfactory in price. There is no problem compared with other companies' products.
This review is about item#5816605.
Compressor piping
5
From Japan
On 2017-10-01 07:32:08
It was extremely accurate and there was no difficulty in installation
This review is about item#05816921.
good! Very good!
5
From Japan
On 2017-09-22 16:44:23
Cospa is also well, quality is also good enough! Although I have bought several times, good goods are sent every time!
This review is about item#5817052.
To air piping
4
From Japan
On 2017-09-21 00:50:42
Used between air compressor and air piping, air piping to tire changer. Because there are many lineups it was very convenient to match the diameter of the gas pipe and the diameter of the hose. It is inexpensive but the quality is perfect.
This review is about item#05816605.
Connect with a hose
5
From Japan
On 2017-07-29 15:29:34
(Shipment is fast) · Cheap · (Processing is good). Thank you very much.
This review is about item#5816666.
Gardening
3
From Japan
On 2017-06-28 16:18:29
It is excellent in COSPA. I have been using it for a long time but there is no problem.
This review is about item#5816772.
Simple water hose connection
5
From Japan
On 2017-06-20 15:51:19
I ordered this type in relation to the hose being used. Private items should be available, but private items up to 14 sizes.
This review is about item#5816772.
Replace hose nipple of air chuck gun type tire gauge
3
From Japan
On 2017-06-12 20:39:19
Exchange hose nipple of air chuck gun type tire gauge. I am thankful that it is cheap.
This review is about item#5816797.
Water supply hose
5
From Japan
On 2017-06-07 00:04:49
Purchased to temporarily connect the PVC piping originally with a hose. It is safe because it is a product of Aso.
This review is about item#5816562.
Machining
5
From Japan
On 2017-05-29 22:58:31
Making is easy and easy to use. It is cheaper than a home center in the neighborhood and it is saved.
This review is about item#5817077.