Buy more than* S$200* and get FREE SHIPPING

  • Hose Nipple
  • Hose Nipple
  • Hose Nipple

Hose Nipple HN-1616

by ASOH
4.61 (123)
Item.#
05816711
Mfr.#
HN-1616
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
True brass
Attachment Screw (d)
PT3/4
Dimention D1 (phimm)
10
Dimension D (phi mm)
16
TRUSCO Part Number
409-1078
Dimension La (mm)
36
Dimensions B (mm)
27
Dimensions L (mm)
60
Customer Reviews
5 star 94
4 star 14
3 star 12
2 star 2
1 star 1
Review Rating: 4.61
123 Customer Reviews
The reviews are automatic translation.
As a relay part of gasoline
5
From Japan
On 2018-04-16 20:33:32
Purchased as a relay part of gasoline, satisfied, because piping can not come out It is a good condition not to use the hose band, just to be sure, I wound up with copper wire.
This review is about item#5816596.
For hose connection
5
From Japan
On 2018-04-14 02:10:14
I do not have to worry about air leaks so I have repeatedly bought it. Used 9 mm for hose inner diameter 8 mm. Fix with hose clamp
This review is about item#05816666.
Automotive fuel piping
5
From Japan
On 2018-04-10 08:07:36
It can be used without problems. It was saved without being at home center etc. here.
This review is about item#05816684.
I plan to use it for watering the aluminum plastic house.
2
From Japan
On 2018-03-12 17:00:40
The display of 1 / 4w was the pitch of the screws and was not phi
This review is about item#5817052.
Piping
3
From Japan
On 2018-02-24 18:32:34
I used it for piping of air fittings. I could use it normally.
This review is about item#5816955.
Connection of hose of washing section of machine
5
From Japan
On 2018-02-23 14:38:42
What you want is available soon, very convenient. I would like to utilize it in the future.
This review is about item#5816763.
As a fitting for air
5
From Japan
On 2018-02-23 13:51:29
It is an ordinary bamboo shoot. I can not evaluate anything other than price
This review is about item#5816772.
Drip device for cleaning agent
5
From Japan
On 2018-02-19 07:45:06
I used it for the dripping device of the cleaning agent, but it worked properly. Grip of hose is also good.
This review is about item#05816641.
End hose connection
3
From Japan
On 2018-02-18 15:37:47
Although it is still unused, I ordered it because the shipping fee is free because of additional order of the day.
This review is about item#5816842.
Machine maintenance
3
From Japan
On 2018-01-31 23:09:22
I purchased it because it is not the size of the monotaro brand. There is no problem with the product, is the price a little expensive?
This review is about item#5816912.