The reviews are automatic translation.
As a relay part of gasoline
From Japan
On 2018-04-16 20:33:32
Purchased as a relay part of gasoline, satisfied, because piping can not come out
It is a good condition not to use the hose band, just to be sure, I wound up with copper wire.
For hose connection
From Japan
On 2018-04-14 02:10:14
I do not have to worry about air leaks so I have repeatedly bought it. Used 9 mm for hose inner diameter 8 mm. Fix with hose clamp
Automotive fuel piping
From Japan
On 2018-04-10 08:07:36
It can be used without problems. It was saved without being at home center etc. here.
I plan to use it for watering the aluminum plastic house.
From Japan
On 2018-03-12 17:00:40
The display of 1 / 4w was the pitch of the screws and was not phi
Piping
From Japan
On 2018-02-24 18:32:34
I used it for piping of air fittings.
I could use it normally.
Connection of hose of washing section of machine
From Japan
On 2018-02-23 14:38:42
What you want is available soon, very convenient. I would like to utilize it in the future.
As a fitting for air
From Japan
On 2018-02-23 13:51:29
It is an ordinary bamboo shoot. I can not evaluate anything other than price
Drip device for cleaning agent
From Japan
On 2018-02-19 07:45:06
I used it for the dripping device of the cleaning agent, but it worked properly. Grip of hose is also good.
End hose connection
From Japan
On 2018-02-18 15:37:47
Although it is still unused, I ordered it because the shipping fee is free because of additional order of the day.
Machine maintenance
From Japan
On 2018-01-31 23:09:22
I purchased it because it is not the size of the monotaro brand. There is no problem with the product, is the price a little expensive?