Buy more than* S$200* and get FREE SHIPPING

  • Hose Nipple
  • Hose Nipple
  • Hose Nipple

Hose Nipple HN-1165

by ASOH
4.66 (111)
Item.#
05816745
Mfr.#
HN-1165
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Screw (d)
PT1/8
Dimention D1 (phimm)
3.5
Dimension D (phi mm)
6.5
Material
Brass
Dimension La (mm)
20
Dimensions B (mm)
12
Dimensions L (mm)
34
TRUSCO Part Number
409-0942
Customer Reviews
5 star 87
4 star 13
3 star 9
2 star 1
1 star 1
Review Rating: 4.66
111 Customer Reviews
The reviews are automatic translation.
For water supply hose car wash
5
From Japan
On 2017-12-28 16:35:40
Accuracy · Processing, very reed! It is a good product. I want to use it next time.
This review is about item#5816772.
When compressor maintenance
3
From Japan
On 2017-12-28 15:03:32
I used it regularly. . . . . . . . . . . . . . .
This review is about item#5816842.
Attaching the hose to the air chuck
5
From Japan
On 2017-11-18 17:46:39
It is an inexpensive product, but without the roughness of the thread mountain, it was necessary and sufficient quality.
This review is about item#5816797.
Connection of air, water supply hose
4
From Japan
On 2017-11-08 10:40:10
It is saved because it is abundant in size and cheap. There is no problem in use.
This review is about item#5816562.
Floor heating work
5
From Japan
On 2017-10-20 22:00:27
The finish accuracy is also good, compatibility with the cross-linked polyethylene pipe for piping is also good.
This review is about item#5816876.
Piping of air hose
5
From Japan
On 2017-10-02 14:01:12
It is rich in size, it is inexpensive and satisfactory in price. There is no problem compared with other companies' products.
This review is about item#5816605.
Compressor piping
5
From Japan
On 2017-10-01 07:32:08
It was extremely accurate and there was no difficulty in installation
This review is about item#05816921.
good! Very good!
5
From Japan
On 2017-09-22 16:44:23
Cospa is also well, quality is also good enough! Although I have bought several times, good goods are sent every time!
This review is about item#5817052.
To air piping
4
From Japan
On 2017-09-21 00:50:42
Used between air compressor and air piping, air piping to tire changer. Because there are many lineups it was very convenient to match the diameter of the gas pipe and the diameter of the hose. It is inexpensive but the quality is perfect.
This review is about item#05816605.
Connect with a hose
5
From Japan
On 2017-07-29 15:29:34
(Shipment is fast) · Cheap · (Processing is good). Thank you very much.
This review is about item#5816666.