Buy more than* S$200* and get FREE SHIPPING

  • Hose Nipple
  • Hose Nipple
  • Hose Nipple

Hose Nipple HN-1413

by ASOH
4.67 (102)
Item.#
05816806
Mfr.#
HN-1413
Package Qty.
1PC
Ship pack of
1
3.14 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Attachment Screw (d)
PT1/2
Dimention D1 (phimm)
9.5
Dimension D (phi mm)
13.5
Material
True brass
Dimension La (mm)
29
Dimensions B (mm)
22
Dimensions L (mm)
50
TRUSCO Part Number
374-0269
Customer Reviews
5 star 81
4 star 11
3 star 8
2 star 1
1 star 1
Review Rating: 4.67
102 Customer Reviews
The reviews are automatic translation.
Connect with a hose
5
From Japan
On 2017-07-29 15:29:34
(Shipment is fast) · Cheap · (Processing is good). Thank you very much.
This review is about item#5816666.
Gardening
3
From Japan
On 2017-06-28 16:18:29
It is excellent in COSPA. I have been using it for a long time but there is no problem.
This review is about item#5816772.
Simple water hose connection
5
From Japan
On 2017-06-20 15:51:19
I ordered this type in relation to the hose being used. Private items should be available, but private items up to 14 sizes.
This review is about item#5816772.
Replace hose nipple of air chuck gun type tire gauge
3
From Japan
On 2017-06-12 20:39:19
Exchange hose nipple of air chuck gun type tire gauge. I am thankful that it is cheap.
This review is about item#5816797.
Water supply hose
5
From Japan
On 2017-06-07 00:04:49
Purchased to temporarily connect the PVC piping originally with a hose. It is safe because it is a product of Aso.
This review is about item#5816562.
Machining
5
From Japan
On 2017-05-29 22:58:31
Making is easy and easy to use. It is cheaper than a home center in the neighborhood and it is saved.
This review is about item#5817077.
Homebrew breather tank
5
From Japan
On 2017-05-19 12:04:43
We made our reserve tank in combination with Nargen Bottle 500 CC. Very well-honored.
This review is about item#5816781.
Replacement items for machine maintenance
5
From Japan
On 2017-05-01 18:47:09
It was good that the screw diameter and the connecting hose diameter match the desired item. I wanted something made of SUS.
This review is about item#5816754.
Watering
5
From Japan
On 2017-03-24 18:39:39
Combined with a different diameter socket, it was possible to use it for connection of a spray hole for dynamic spray and a water supply hose.
This review is about item#5816815.
Entrance of decompression box
3
From Japan
On 2017-03-16 15:22:50
It was used for intake air in a vacuum box. It was able to be used without problems.
This review is about item#5817077.