Buy more than* S$200* and get FREE SHIPPING

  • Hose Nipple
  • Hose Nipple
  • Hose Nipple

Hose Nipple HN-1306

by ASOH
4.64 (114)
Item.#
05816982
Mfr.#
HN-1306
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension La (mm)
29
Dimensions B (mm)
17
Dimensions L (mm)
46
TRUSCO Part Number
409-1001
Dimention D1 (phimm)
3
Dimension D (phi mm)
6
Material
True brass
Attachment Screw (d)
PT3/8
Customer Reviews
5 star 88
4 star 14
3 star 10
2 star 1
1 star 1
Review Rating: 4.64
114 Customer Reviews
The reviews are automatic translation.
Machine maintenance
3
From Japan
On 2018-01-31 23:09:22
I purchased it because it is not the size of the monotaro brand. There is no problem with the product, is the price a little expensive?
This review is about item#5816912.
It is used as a connecting part of the fuel tank and the warmer's hose.
5
From Japan
On 2018-01-26 19:49:09
There are various sizes, and I bought several items at the home center. Finally I purchased it because I understood the size.
This review is about item#5816797.
For vacuum piping
4
From Japan
On 2018-01-26 18:43:22
I wanted a thing with 5 mm thick Giza part entering the pipe, but I only wanted one more point so I did not have the choice, I want a little more versions of the dimensions and shape of the mounting part
This review is about item#5816641.
For water supply hose car wash
5
From Japan
On 2017-12-28 16:35:40
Accuracy · Processing, very reed! It is a good product. I want to use it next time.
This review is about item#5816772.
When compressor maintenance
3
From Japan
On 2017-12-28 15:03:32
I used it regularly. . . . . . . . . . . . . . .
This review is about item#5816842.
Attaching the hose to the air chuck
5
From Japan
On 2017-11-18 17:46:39
It is an inexpensive product, but without the roughness of the thread mountain, it was necessary and sufficient quality.
This review is about item#5816797.
Connection of air, water supply hose
4
From Japan
On 2017-11-08 10:40:10
It is saved because it is abundant in size and cheap. There is no problem in use.
This review is about item#5816562.
Floor heating work
5
From Japan
On 2017-10-20 22:00:27
The finish accuracy is also good, compatibility with the cross-linked polyethylene pipe for piping is also good.
This review is about item#5816876.
Piping of air hose
5
From Japan
On 2017-10-02 14:01:12
It is rich in size, it is inexpensive and satisfactory in price. There is no problem compared with other companies' products.
This review is about item#5816605.
Compressor piping
5
From Japan
On 2017-10-01 07:32:08
It was extremely accurate and there was no difficulty in installation
This review is about item#05816921.