Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Female Thread, Flared Joint
  • Female Thread, Flared Joint
  • Female Thread, Flared Joint

Female Thread, Flared Joint FF-1202

by Aso
5.00 (1)
Item.#
05817122
Mfr.#
FF-1202
Package Qty.
1PC
Ship pack of
1
5.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Tube Outside Diameter d (phimm)
6.35
Dimension B1 (mm)
17
Dimensions B2 (mm)
16
Attachment Screw (d1)
PT1/4
Dimensions d2 (mm)
UNF7/16x20
Dimensions L (mm)
37
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Of old car fuel pipe
5
From Japan
On 2014-11-19 20:12:58
Also helpful to be rich and certainly piping size.
This review is about item#05817122.