Buy more than* S$200* and get FREE SHIPPING

  • Female Thread, Flared Joint
  • Female Thread, Flared Joint
  • Female Thread, Flared Joint

Female Thread, Flared Joint FF-1208

by ASOH
5.00 (2)
Item.#
05817131
Mfr.#
FF-1208
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Compatible Tube Outside Diameter d (phimm)
8
Dimension B1 (mm)
17
Dimensions B2 (mm)
17
Attachment Screw (d1)
PT1/4
Dimensions d2 (mm)
UNF1/2x20
Dimensions L (mm)
37
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Modification of air compressor
5
From Japan
On 2017-12-22 14:42:46
I was looking for it for special purpose, but as expected it was found immediately.
This review is about item#5817156.
Old car fuel piping
5
From Japan
On 2014-11-19 20:12:58
It is saved with plenty of size and plumbing surely.
This review is about item#05817122.