Buy more than* S$200* and get FREE SHIPPING

  • Female Thread, Flared Joint
  • Female Thread, Flared Joint
  • Female Thread, Flared Joint

Female Thread, Flared Joint FF-1203

by ASOH
5.00 (1)
Item.#
05817147
Mfr.#
FF-1203
Package Qty.
1PC
Ship pack of
1
6.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
37
Attachment Screw (d1)
PT1/4
Dimensions d2 (mm)
UNF5/8x18
Compatible Tube Outside Diameter d (phimm)
9.53
Dimension B1 (mm)
17
Dimensions B2 (mm)
21
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Old car fuel piping
5
From Japan
On 2014-11-19 20:12:58
It is saved with plenty of size and plumbing surely.
This review is about item#05817122.