Buy more than* S$200* and get FREE SHIPPING

  • Female Thread, Flared Joint
  • Female Thread, Flared Joint
  • Female Thread, Flared Joint

Female Thread, Flared Joint FF-1410

by Aso
5.00 (1)
Item.#
05817235
Mfr.#
FF-1410
Package Qty.
1PC
Ship pack of
1
13.97 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Compatible Tube Outside Diameter d (phimm)
10
Dimension B1 (mm)
26
Dimensions B2 (mm)
21
Attachment Screw (d1)
PT1/2
Dimensions d2 (mm)
UNF5/8x18
Dimensions L (mm)
42
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Of old car fuel pipe
5
From Japan
On 2014-11-19 20:12:58
Also helpful to be rich and certainly piping size.
This review is about item#05817122.