Buy more than* S$200* and get FREE SHIPPING

  • Gauge Fitting
  • Gauge Fitting
  • Gauge Fitting

Gauge Fitting FG-1310

by ASOH
5.00 (1)
Item.#
05817323
Mfr.#
FG-1310
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension B1 (mm)
21
Dimensions B2 (mm)
21
Compatible Tube Outside Diameter d (phimm)
10
Attachment Screw (d1)
PF3/8
Dimensions d2 (mm)
UNF5/8x18
Dimensions L (mm)
About40
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of copper pipe and coupling meter
5
From Japan
On 2018-01-13 09:23:47
There is no problem at all. I am thankful because I can purchase from a few.
This review is about item#5817384.