Buy more than* S$200* and get FREE SHIPPING

  • Gauge Fitting
  • Gauge Fitting
  • Gauge Fitting

Gauge Fitting FG-1202

by Aso
Item.#
05817332
Mfr.#
FG-1202
Package Qty.
1PC
Ship pack of
1
5.22 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Material
Brass
Compatible Tube Outside Diameter d (phimm)
6.35
Dimension B1 (mm)
17
Dimensions B2 (mm)
16
Dimensions L (mm)
About 37
Attachment Screw (d1)
PF1/4
Dimensions d2 (mm)
UNF7/16x20