Buy more than* S$200* and get FREE SHIPPING

  • Gauge Fitting
  • Gauge Fitting
  • Gauge Fitting

Gauge Fitting FG-1203

by Aso
Item.#
05817341
Mfr.#
FG-1203
Package Qty.
1PC
Ship pack of
1
6.18 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions B2 (mm)
21
Compatible Tube Outside Diameter d (phimm)
9.53
Dimension B1 (mm)
17
Dimensions d2 (mm)
UNF5/8x18
Dimensions L (mm)
About37
Attachment Screw (d1)
PF1/4