Buy more than* S$200* and get FREE SHIPPING

  • Gauge Fitting
  • Gauge Fitting
  • Gauge Fitting

Gauge Fitting FG-1302

by Aso
Item.#
05817357
Mfr.#
FG-1302
Package Qty.
1PC
Ship pack of
1
5.82 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (d1)
PF3/8
Dimensions d2 (mm)
UNF7/16x20
Dimensions L (mm)
About39
Compatible Tube Outside Diameter d (phimm)
6.35
Dimension B1 (mm)
21
Dimensions B2 (mm)
16