Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Gauge Fitting
  • Gauge Fitting
  • Gauge Fitting

Gauge Fitting FG-1210

by ASOH
5.00 (1)
Item.#
05817393
Mfr.#
FG-1210
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (d1)
PF1/4
Dimensions d2 (mm)
UNF5/8x18
Dimensions L (mm)
About37
Compatible Tube Outside Diameter d (phimm)
10
Dimension B1 (mm)
17
Dimensions B2 (mm)
21
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of copper pipe and coupling meter
5
From Japan
On 2018-01-13 09:23:47
There is no problem at all. I am thankful because I can purchase from a few.
This review is about item#5817384.