Buy more than* S$200* and get FREE SHIPPING

  • Flare Elbow
  • Flare Elbow
  • Flare Elbow

Flare Elbow FL-1204

by Aso
Item.#
05817427
Mfr.#
FL-1204
Package Qty.
1PC
Ship pack of
1
11.47 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension L1 (mm)
28
Purpose
Elbow type flared joint.
Attachment Screw (d1)
PT1/4
Dimensions B2 (mm)
24
Dimensions L (mm)
41(About)
Compatible Tube Outside Diameter d (phimm)
12.7
Dimensions d2 (mm)
UNF3/4x16