Buy more than* S$200* and get FREE SHIPPING

  • Flare Elbow
  • Flare Elbow
  • Flare Elbow

Flare Elbow FL-1310

by ASOH
5.00 (1)
Item.#
05817436
Mfr.#
FL-1310
Package Qty.
1PC
Ship pack of
1
6.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions B2 (mm)
21
Dimensions L (mm)
33(About)
TRUSCO Part Number
176-8743
Compatible Tube Outside Diameter d (phimm)
10
Dimensions d2 (mm)
UNF5/8x18
Dimension L1 (mm)
25
2014 TRUSCO Published Page
2-2119
Purpose
Elbow type flared joint.
Attachment Screw (d1)
PT3/8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-05-06 14:51:44
Yappari first-class maker! Fitting satisfaction.
This review is about item#5817472.