Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flare Elbow
  • Flare Elbow
  • Flare Elbow

Flare Elbow FL-1208

by ASOH
5.00 (2)
Item.#
05817445
Mfr.#
FL-1208
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions L (mm)
29(About)
TRUSCO Part Number
176-8671
Compatible Tube Outside Diameter d (phimm)
8
Dimensions d2 (mm)
UNF1/2x20
Dimension L1 (mm)
22
2014 TRUSCO Published Page
2-2119
Purpose
Elbow type flared joint.
Attachment Screw (d1)
PT1/4
Dimensions B2 (mm)
17
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Floor heating work
5
From Japan
On 2017-10-20 22:03:11
Finished flare finish is good, confidentiality is also satisfactory.
This review is about item#5817682.
Machine maintenance
5
From Japan
On 2017-05-06 14:51:44
Yappari first-class maker! Fitting satisfaction.
This review is about item#5817472.