Buy more than* S$200* and get FREE SHIPPING

  • Flare Elbow
  • Flare Elbow
  • Flare Elbow

Flare Elbow FL-1308

by Aso
Item.#
05817542
Mfr.#
FL-1308
Package Qty.
1PC
Ship pack of
1
6.10 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Material
Brass
TRUSCO Part Number
176-8727
Compatible Tube Outside Diameter d (phimm)
8
Dimensions d2 (mm)
UNF1/2x20
Dimension L1 (mm)
25
2014 TRUSCO Published Page
2-2119
Purpose
Elbow type flared joint.
Attachment Screw (d1)
PT3/8
Dimensions B2 (mm)
17
Dimensions L (mm)
32(About)