Buy more than* S$200* and get FREE SHIPPING

  • Flare Elbow
  • Flare Elbow
  • Flare Elbow

Flare Elbow FL-1103

by Aso
Item.#
05817603
Mfr.#
FL-1103
Package Qty.
1PC
Ship pack of
1
6.96 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions d2 (mm)
UNF5/8x18
Dimension L1 (mm)
21
Purpose
Elbow type flared joint.
Attachment Screw (d1)
PT1/8
Dimensions B2 (mm)
21
Dimensions L (mm)
32(About)
Compatible Tube Outside Diameter d (phimm)
9.53