Buy more than* S$200* and get FREE SHIPPING

  • Flare Elbow
  • Flare Elbow
  • Flare Elbow

Flare Elbow FL-1606

by Aso
Item.#
05817612
Mfr.#
FL-1606
Package Qty.
1PC
Ship pack of
1
35.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Compatible Tube Outside Diameter d (phimm)
19.05
Dimensions d2 (mm)
UNF1 1/16x14
Dimension L1 (mm)
34
Purpose
Elbow type flared joint.
Attachment Screw (d1)
PT3/4
Dimensions B2 (mm)
32
Dimensions L (mm)
50(About)