Buy more than* S$200* and get FREE SHIPPING

  • Flare Elbow
  • Flare Elbow
  • Flare Elbow

Flare Elbow FL-1605

by ASOH
5.00 (1)
Item.#
05817621
Mfr.#
FL-1605
Package Qty.
1PC
Ship pack of
1
35.16 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension L1 (mm)
34
Purpose
Elbow type flared joint.
Attachment Screw (d1)
PT3/4
Dimensions B2 (mm)
27
Dimensions L (mm)
48(About)
Compatible Tube Outside Diameter d (phimm)
15.88
Dimensions d2 (mm)
UNF7/8x14
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-05-06 14:51:44
Yappari first-class maker! Fitting satisfaction.
This review is about item#5817472.