Buy more than* S$200* and get FREE SHIPPING

  • Flare Elbow
  • Flare Elbow
  • Flare Elbow

Flare Elbow FL-1403

by Aso
Item.#
05817682
Mfr.#
FL-1403
Package Qty.
1PC
Ship pack of
1
10.77 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension L1 (mm)
29
Purpose
Elbow type flared joint.
Attachment Screw (d1)
PT1/2
Dimensions B2 (mm)
21
Dimensions L (mm)
38(About)
Compatible Tube Outside Diameter d (phimm)
9.53
Dimensions d2 (mm)
UNF5/8x18