Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Flare Elbow
  • Flare Elbow
  • Flare Elbow

Flare Elbow FL-1408

by Aso
Item.#
05817691
Mfr.#
FL-1408
Package Qty.
1PC
Ship pack of
1
10.94 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (d1)
PT1/2
Dimensions B2 (mm)
17
Dimensions L (mm)
37(About)
TRUSCO Part Number
176-8751
Compatible Tube Outside Diameter d (phimm)
8
Dimensions d2 (mm)
UNF1/2x20
Dimension L1 (mm)
29
2014 TRUSCO Published Page
2-2119
Purpose
Elbow type flared joint.