Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Flare Elbow
  • Flare Elbow
  • Flare Elbow

Flare Elbow FL-1415

by Aso
Item.#
05817734
Mfr.#
FL-1415
Package Qty.
1PC
Ship pack of
1
27.06 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions L (mm)
48(About)
Compatible Tube Outside Diameter d (phimm)
15
Dimensions d2 (mm)
UNF7/8x14
Dimension L1 (mm)
32
Purpose
Elbow type flared joint.
Attachment Screw (d1)
PT1/2
Dimensions B2 (mm)
27