Buy more than* S$200* and get FREE SHIPPING

  • Three-Way-Type Flare Head Valve
  • Three-Way-Type Flare Head Valve
  • Three-Way-Type Flare Head Valve

Three-Way-Type Flare Head Valve FT-3206

by ASOH
Item.#
05817856
Mfr.#
FT-3206
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Flare joint for branch or a set.
2014 TRUSCO Published Page
2-2120
Dimensions d2 (mm)
UNF7/16x20
Dimension L2 (mm)
28(About )
TRUSCO Part Number
176-7631
Material
Brass
Compatible Tube Outside Diameter d (phimm)
6
Dimensions B2 (mm)
16
Dimensions L (mm)
57(About)