Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Three-Way-Type Flare Head Valve
  • Three-Way-Type Flare Head Valve
  • Three-Way-Type Flare Head Valve

Three-Way-Type Flare Head Valve FT-3202

by ASOH
Item.#
05817865
Mfr.#
FT-3202
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Flare joint for branch or a set.
Compatible Tube Outside Diameter d (phimm)
6.35
Dimensions B2 (mm)
16
Dimensions L (mm)
57 (About)
Material
Brass
Dimensions d2 (mm)
UNF7/16x20
Dimension L2 (mm)
28 (About)