Buy more than* S$200* and get FREE SHIPPING

  • Three-Way-Type Flare Head Valve
  • Three-Way-Type Flare Head Valve
  • Three-Way-Type Flare Head Valve

Three-Way-Type Flare Head Valve FT-3208

by ASOH
Item.#
05817883
Mfr.#
FT-3208
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Flare joint for branch or a set.
Compatible Tube Outside Diameter d (phimm)
8
Dimensions B2 (mm)
17
Dimensions L (mm)
58 (About)
Material
Brass
Dimensions d2 (mm)
UNF1/2x20
Dimension L2 (mm)
29 (About)
TRUSCO Part Number
176-7658