Buy more than* S$200* and get FREE SHIPPING

  • Three-Way-Type Flare Head Valve
  • Three-Way-Type Flare Head Valve
  • Three-Way-Type Flare Head Valve

Three-Way-Type Flare Head Valve FT-3606

by ASOH
Item.#
05817892
Mfr.#
FT-3606
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Flare joint for branch or a set.
Compatible Tube Outside Diameter d (phimm)
19.05
Dimensions B2 (mm)
32
Dimensions L (mm)
101(About)
Material
Brass
Dimensions d2 (mm)
UNF1 1/16x14
Dimension L2 (mm)
50(About )