Buy more than* S$200* and get FREE SHIPPING

  • Three-Way-Type Flare Head Valve
  • Three-Way-Type Flare Head Valve
  • Three-Way-Type Flare Head Valve

Three-Way-Type Flare Head Valve FT-3515

by Aso
Item.#
05817917
Mfr.#
FT-3515
Package Qty.
1PC
Ship pack of
1
39.02 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Purpose
Flare joint for branch or a set.
Dimensions L (mm)
96(About)
Dimensions d2 (mm)
UNF7/8x14
Dimension L2 (mm)
48(About )
Material
Brass
Compatible Tube Outside Diameter d (phimm)
15
Dimensions B2 (mm)
27