Buy more than* S$200* and get FREE SHIPPING

  • Three-Way-Type Flare Head Valve
  • Three-Way-Type Flare Head Valve
  • Three-Way-Type Flare Head Valve

Three-Way-Type Flare Head Valve FT-3412

by Aso
Item.#
05817935
Mfr.#
FT-3412
Package Qty.
1PC
Ship pack of
1
18.97 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Purpose
Flare joint for branch or a set.
Dimensions L (mm)
81(About)
Dimensions d2 (mm)
UNF3/4x16
Dimension L2 (mm)
41(About )
Material
Brass
Compatible Tube Outside Diameter d (phimm)
12
Dimensions B2 (mm)
24