Buy more than* S$200* and get FREE SHIPPING

  • Three-Way-Type Flare Head Valve
  • Three-Way-Type Flare Head Valve
  • Three-Way-Type Flare Head Valve

Three-Way-Type Flare Head Valve FT-3310

by Aso
Item.#
05817944
Mfr.#
FT-3310
Package Qty.
1PC
Ship pack of
1
11.12 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Purpose
Flare joint for branch or a set.
Dimensions L (mm)
66(About)
2014 TRUSCO Published Page
2-2120
Dimensions d2 (mm)
UNF5/8x18
Dimension L2 (mm)
33(About )
Material
Brass
TRUSCO Part Number
176-7674
Compatible Tube Outside Diameter d (phimm)
10
Dimensions B2 (mm)
21