Buy more than* S$200* and get FREE SHIPPING

  • Three-Way-Type Flare Head Valve
  • Three-Way-Type Flare Head Valve
  • Three-Way-Type Flare Head Valve

Three-Way-Type Flare Head Valve FT-3303

by Aso
Item.#
05817953
Mfr.#
FT-3303
Package Qty.
1PC
Ship pack of
1
11.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Flare joint for branch or a set.
Dimensions L (mm)
66 (About)
Dimensions d2 (mm)
UNF5/8x18
Dimension L2 (mm)
33 (About)
Material
Brass
Compatible Tube Outside Diameter d (phimm)
9.53
Dimensions B2 (mm)
21