Buy more than* S$200* and get FREE SHIPPING

  • Flare Nut
  • Flare Nut
  • Flare Nut

Flare Nut FN-1012

by ASOH
5.00 (5)
Item.#
05818233
Mfr.#
FN-1012
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions d2 (mm)
UNF3/4x16
Dimensions L (mm)
24
Compatible Tube Outside Diameter d (phimm)
12
Dimensions B2 (mm)
24
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Air conditioning piping installation.
5
From Japan
On 2017-07-04 22:42:29
It was a usable thing. It is solid and the hexagon is durable.
This review is about item#5818215.
Damaged exchange of flare nut
5
From Japan
On 2015-07-24 18:59:35
User-friendly and satisfied
This review is about item#05818206.
Aircompressor repair
5
From Japan
On 2015-03-27 20:33:53
It is a product not in the home center in the neighborhood, I searched variously but it was nice to have!
This review is about item#05818233.
Used for connection of dry mist
5
From Japan
On 2013-09-01 21:26:32
The impression I used was normal. Because the price was the same as the home center, I also want you to make it a little cheaper. I have nothing to do with the product, but I took the delivery center at a different time, although I specified delivery at the time. I do not know what time designation it was for. Everything I ordered at a separate entrance was out of time designation (Sagawa Express)
This review is about item#05818206.
Repair of oil pipe
5
From Japan
On 2013-02-20 22:58:11
I can use it without problems without problems.
This review is about item#05818233.