Buy more than* S$200* and get FREE SHIPPING

  • Flare Nut
  • Flare Nut
  • Flare Nut

Flare Nut FN-1044

by Aso
5.00 (4)
Item.#
05818251
Mfr.#
FN-1044
Package Qty.
1PC
Ship pack of
1
2.56 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions d2 (mm)
UNF3/4x16
Dimensions L (mm)
24
TRUSCO Part Number
406-8394
Compatible Tube Outside Diameter d (phimm)
12.7
Dimensions B2 (mm)
24
2014 TRUSCO Published Page
2-2120
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Corruption exchange of flare nut
5
From Japan
On 2015-07-24 18:59:35
Usability has satisfied well
This review is about item#05818206.
Eakonpu Re sor repair
5
From Japan
On 2015-03-27 20:33:53
I do not trade in the neighborhood of Homusenta, it was good there, but was looking for variety!
This review is about item#05818233.
Used to connect dry mist
5
From Japan
On 2013-09-01 21:26:32
Impressions that were used, was common. Since the hardware store and the price was the same, I am also want a little cheaper. It's nothing to do with the goods, but to specify a delivery time, we went to pick up distribution centers differ in no time at all. What was the time specified for anything, I do not know. All the supplies I asked in another item, was able to time outside specification (Sagawa Express)
This review is about item#05818206.
Repair of oil pipeline
5
From Japan
On 2013-02-20 22:58:11
It uses no problem to obtain.
This review is about item#05818233.